Beli control panel pump di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Waterplus Intelligent Pump Control PanelDeskripsi:Intelligent Pump Control Panel ForWater Level, Pressure Boosting & Drainage W/ Lcd Display & Flood Alarmatribut:
- Dry-Run Protection: 10sec/3min/5min
- IP Rating: IP54
- Low/Over Voltage Protection (s): < 5
- Maximum Signal Cable Distance (m): 200
- Stalled Rotor Protection (s): < 1
- Voltage Protection Reset Time (minute): 5
- DAYTON Sump and Sewage Pump Control Panel (Kotak Kendali Pompa Air Kotor)Deskripsi:Sump and sewage pump control panels are wall-mounted boxes with relays, switches, and breakers for controlling the start and stop cycling of sump and sewage pumps and attached alarms. These sump pump control panels use wiring to connect to the pump and allow for automatic or manual pump operation depending on the application. Control panels that control one pump use two control switches with magnetic contacts to turn the pump on and off. Panels that control two pumps operate by alternately controlling the two pumps to help extend pump life and provide backup if one pump fails.atribut:
- UNSPSC: 39121510
- Compatible Pump Type: Sump
- Enclosure Type: NEMA 4X
- Location: Indoor/Outdoor
- Ebara Pump Submersible DL Series (Pompa Celup)Deskripsi:Ebara memiliki range produk Submersible Pump DL yang lengkap dengan daya 0.75 -22 kW sangat cocok digunakan pada rumahan, gedung, konstruksi dan industriatribut:
- Frequency (Hz): 50
- Type: 4 Pole, air-Filled water light
- Type of Liquid Handle: Sewage, Waste Water
- Synchronous Speed (rpm): 1500
- FLINT WALLING Simplex Submersible Pump Control Panel (Kotak Kontrol Pompa Submersible)Deskripsi:Submersible deep-well pump and motor control panels are wall-mounted panels with relays, switches, and breakers to control the start and stop cycling of submersible deep-well pumps and attached alarms. They're wired to the pump and allow for automatic or manual pump operation depending on the application. Control panels are recommended for water systems with pressure switches and safety relief valves.atribut:
- Current (A): 3.2
- Item: Pump Control Panel
- UNSPSC: 39121510
- Voltage (V): 115 AC
- Ebara Pump Submersible DV Series (Pompa Celup)Deskripsi:Pompa ini juga dapat disebut pompa lumpur, pompa banjiratribut:
- Frequency (Hz): 50
- Type: 2 Pole, air-Filled water light
- Type of Liquid Handle: River Water, Waste Water
- Synchronous Speed (rpm): 3000
- LARKIN Water Level ControlDeskripsi:Water Level Control With LcdSingle PhaseVoltage : 220VMerk : LarkinNote : Water Level Control , Siap Pakai Tidak Perlu Komponen Tambahan Atau Rakitan Tambahan*Jika Berminat Bisa Langsung Menghubungi Kami Langsung Untuk Memastikan Harag Dan Stok Barang Karena Harga Yang Dicantumkan Sewaktu-Waktu Dapat Berubah*atribut:
- Number of Phase: 1P (Single Phase)
- Input Voltage (V): 220
- FRANKLIN ELECTRIC Submersible Deep-Well Pump and Motor Control Panel (Kotak Kontrol Pompa Celup Sumur Dalam)Deskripsi:These submersible deep-well pump and motor control panels are wall-mounted panels with relays, switches, and breakers for controlling the start and stop cycling of submersible deep-well pumps and attached alarms. They use wiring to connect to the pump and allow for automatic or manual pump operation depending on the application. Control panels are recommended for water systems that utilize a pressure switch and safety relief valve. Capacitor-start, induction-run (CSIR) control panels are quick-disconnect relay-type panels with a start capacitor, but no run capacitor. Capacitor-start, capacitor-run (CSCR) control panels have both a start capacitor and a run capacitor for greater electrical efficiency and long pump life. Deluxe CSCR models come with a magnetic contactor.atribut:
- UNSPSC: 40151701
- Compatible Pump Type: Submersible Deep-Well
- Enclosure Type: 3R
- Location: Indoor/Outdoor
- Number of Pumps Controlled: 1
- Phase - Pumps: 1
- Switch Actuation: No Switch Included
- ARTIX Compressor Oil Less (Kompresor Angin)Deskripsi:ARTIX Compressor Oil-Less (Kompresor Angin) sangat cocok digunakan pada bengkel , perawatan, industri, pekerjaan proyek dan Konstruksi.atribut:
- Voltage (V/Hz): 220/50
- Insulation class: B
- Grundfos Pump Circulation Smart Heating ECM Type (Pompa Sirkulasi)atribut:
- UNSPSC: 31160000
- Fort Metal Indoor Panel Box (Kotak Panel Besi)Deskripsi:Pintu panel dilapisi full karet / foam polyutrethane gasket & talang air. Engsel pintu bisa dilepas, sehingga side pintu dapat ditukar ke sisi kanan/kiri. Dilengkapi lobang incoming yang sudah dilengkapi penutup dan seal karet. Sudah dilengkapi titik grounding yang terhubung body dan pintu panel. Panel Outdoor ukuran tinggi (H) full diluar Topi. Type panel pintu luar.atribut:
- IP Protection Degree: IP55
- Cat Powder Coating: RAL-7035
- Grundfos Pump Centrifugal (Pompa Sentrifugal)atribut:
- UNSPSC: 31160000
- Wilo Pump Chemical Transfer (Pompa Kimia)atribut:
- Voltage (V): 1-230
- Frequency (Hz): 50
- Nippon Oil Pump TrochoidDeskripsi:The tricolloid pump is an inscribed gear type pump in which the external gear (outer rotor) and the internal gear (inner rotor) that fits inside it mesh with each other to rotate, and the tooth profile is formed by a trochoid curve. The trochoid pump consists of a circular case and an outer disk with teeth protruding inward, and the hollow part consists of a pentagonal outer rotor and a thread-wound inner rotor with four teeth that mesh with it. The drive shaft is the center of the inner rotor. The center of the inner rotor and the center of the outer rotor are eccentric. Normally, when the inner rotor rotates, the outer rotor is driven in the same direction. About rotation When the distance between the two is short, the inner peak and the outer valley mesh, but when the distance is far, there is one less inner tooth, so the three spaces formed between the inner and the outer expand or contract. It acts as a pump and forcibly sucks in and discharges the liquid.Hydraulic oil / lubricating oil transfer* Motor is sold separately.atribut:
- Maximum Discharge Pressure (MPa): 0.5
- Suitable Liquid: Hydraulic oil / lubricating oil
- YUKEN Hydraulic Power Unit YA22 TypeDeskripsi:We are pleased to announce that the standard hydraulic power unit YA Pack will be remodeled to comply with the Top Runner criteria that come into force in April 2015, and their design number will be changed from 43 to 50.■Description of the ChangeIn the context of worldwide efforts against global warming, many countries haveset minimum requirements for energy consumption efficiency and introducedlegislation to mandate the use of higher efficiency electric motors. In Japan, theTop Runner criteria will regulate the efficiency of induction motors from April2015.By bringing built-in M series motors into compliance with the criteria, we willimplement the model change of standard hydraulic power unit YA Pack.■Major Changes・The terminal box of the motor will be positioned on the upper side, and the overall unit body will be bigger.・The masses will increase by a range of 2 to 21 kg (103 to 115% rate of increase in mass).・The efficiency class of the built-in motor will be changed to IE3, and the overall motor specifications will be improved.For details on the motor specifications, refer to the following product news.No.15-01B M Series Motors: Notice of Model Change(rev.)・The reservoir capacity will be enhanced to hold additional 10 L of fluid.atribut:
- Pressure Adjustment Range (MPa): 1.2 to 7
- Reservoir Capacity (L): 100
- Electric Motor (kWx4P): 3.7
- Design Number: 50
- Geometric Displacement of Pump (cm³/rev): 22.2
- Maximum Operating Pressure (MPa): 7
- Voltage (V): 380
- DAYTON Electric-Operated Gear PumpDeskripsi:Cast iron-housing gear pumps transfer oil-based liquids, are highly durable, and have average corrosion-resistance.atribut:
- UNSPSC: 40151521
- Body Material: Cast Iron
- Bushing Material: Carbon Graphite
- Current (A): 6.2
- Discharge Connection (inch): 1/2 NPT
- Flow Rate @ 20psi (gpm): 3.9
- Flow Rate @ 40psi (gpm): 3.4
- Gear Design: Spur
- Gear Material: Steel
- Includes: Mechanical Seal
- Intake Connection (inch): 1/2 NPT
- Manufacturer Part Number: 6DHH9
- Max. Horsepower (HP): 1/3
- Max. Viscosity (SUS): 100
- Maximum Flow Rate (GPM): 4.1
- Maximum Motor Speed (rpm): 1725
- Maximum Operating Pressure (psi): 40
- Maximum Suction Lift (ft): 5.1
- Motor Enclosure: Totally Enclosed Fan Cooled
- Motor Frame: Carbonator Mount
- Motor Mounting Type: Carbonator
- Nameplate Voltage (V): 115/230 AC
- O-Ring Materials: Viton
- Operating Temperature Range (°F): 40 to 375
- Overall Height (inch): 13.8
- Overall Length (inch): 5.8
- Overall Width (inch): 5.6
- Phase: Single
- Seal Material: Silicone
- Seal Type: Lip
- Shaft Material: Stainless Steel
- Standards: CSA US; NSF
- Takamori-kohki Soil Acidity Meter With Moisture Meteratribut:
- Accessories: Soil pH Standard Chart, Sandpaper
- Package Size (mm): 300x105x40
- PRIO Soil TestDeskripsi:Soil pH & Moisture Tester merek B-ONE model BZD 295 ini sangat cocok digunakan untuk pertanian dan perkebunan. Alat Soil pH & Moisture Tester ini dapat mengukur nilai pH tanah yang lebih dalam, tidak hanya dipermukaannya saja.atribut:
- pH Range: 3-8
- Moisture Range (%): 10-80
- Accuracy (pH): +/- 0.3
- Dimensions (mm): 50x160
- Sensor Length (mm): 295
- MASKO Sheet Metal Panel Box (Kotak Kontrol Plat Logam)Deskripsi:- Panel Box berkualitas- Panel box bahan dari plat besi- Tekstur permukaan box mirip kulit jeruk- Sudah termasuk dengan kunci pengaman box panelatribut:
- Index Protection: IP65
- Material: Plat Besi
- Shimizu Pump Water PS Series (Pompa Air)Deskripsi:Jet pump sumur dangkal Shimizu hemat energi listrik memiliki kapasitas max 31lpm-60lpm, daya hisap max 9m, pekarangan, taman, gedung, dan rumah sangat cocok dengan tipe pompa ini.
Daftar Harga control panel pump Terbaru October 2026
| Waterplus Intelligent Pump Control Panel | Rp1.099.900 |
| DAYTON Sump and Sewage Pump Control Panel (Kotak Kendali Pompa Air Kotor) | Rp9.499.900 |
| Ebara Pump Submersible DL Series (Pompa Celup) | Rp34.999.900 |
| FLINT WALLING Simplex Submersible Pump Control Panel (Kotak Kontrol Pompa Submersible) | Rp2.699.900 |
| Ebara Pump Submersible DV Series (Pompa Celup) | Rp16.999.900 |
| LARKIN Water Level Control | Rp669.900 |
| FRANKLIN ELECTRIC Submersible Deep-Well Pump and Motor Control Panel (Kotak Kontrol Pompa Celup Sumur Dalam) | Rp2.599.900 |
| ARTIX Compressor Oil Less (Kompresor Angin) | Rp1.299.900 |
| Grundfos Pump Circulation Smart Heating ECM Type (Pompa Sirkulasi) | Rp9.999.900 |
| Fort Metal Indoor Panel Box (Kotak Panel Besi) | Rp269.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/fyP109554574-1.jpg)
/owP104884896-2.jpg)
/f5P112136545-2.jpg)
/pkP104884920-2.jpg)

/etP109559533-1.jpg)
/lsP105146784-1.jpg)
/i0P112079648-1.jpg)
/mvP109537823-1.jpg)
/puP111317930-1.jpg)
/1jP104661055-2.jpg)





/34P107628112-2.jpg)
/ffP103201555-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)